1481WN4SS0503
Hammond Manufacturing Enclosures, 1481WN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481WN4SS0503

Hammond Manufacturing Enclosures, 1481WN4 Series

1481WN4SS0503

Hammond Manufacturing Enclosures, 1481WN4 Series
WINDOW KIT, 5in. x 3in., STAINLESS STEEL
MFG Item Number
1481WN4SS0503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481WN4 Series
Item #
1481WN4SS0503
WINDOW KIT, 5in. x 3in., STAINLESS STEEL

1481WN4 Series Information

Specifications

Specifications
Manufacturer Part Number 1481WN4SS0503
Manufacturer Hammond Manufacturing
Product Series 1481WN4
Family Series Hammond Manufacturing Enclosures, 1481WN4 Series
Description WINDOW KIT, 5in. x 3in., STAINLESS STEEL NEMA 4, W/6 CLIPS
Material Stainless Steel
Composition Metallic
Window/Clear Cover Yes
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs