Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1481WSSDH1620 Hammond Manufacturing Enclosures, 1481WDH Series, Window Kit N4X, Deep Hinged -
MFG Item Number
1481WSSDH1620
1481WSSDH1620 Hammond Manufacturing Enclosures, 1481WDH Series, Window Kit N4X, Deep Hinged -
MFG Item Number
1481WSSDH1620
This item cannot be canceled or returned
Description
Enclosures, 1481WDH Series
Window Kit N4X, Deep Hinged -
1481WDH Series Information
Specifications
Specifications
| Manufacturer Part Number |
1481WSSDH1620 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481WDH |
| Family Series |
Hammond Manufacturing Enclosures, 1481WDH Series |
| Description |
Window Kit N4X, Deep Hinged - Viewing Area 10 x 11 - 316 SS |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
1481WSSDH1620
Hammond Manufacturing Enclosures, 1481WDH Series