Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1481WSSDH3624 Hammond Manufacturing Enclosures, 1481WDH Series, WINDOW KIT N4 316SS DEEP HINGED
MFG Item Number
1481WSSDH3624
1481WSSDH3624 Hammond Manufacturing Enclosures, 1481WDH Series, WINDOW KIT N4 316SS DEEP HINGED
MFG Item Number
1481WSSDH3624
This item cannot be canceled or returned
Description
Enclosures, 1481WDH Series
WINDOW KIT N4 316SS DEEP HINGED
1481WDH Series Information
Specifications
Specifications
| Manufacturer Part Number |
1481WSSDH3624 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1481WDH |
| Family Series |
Hammond Manufacturing Enclosures, 1481WDH Series |
| Description |
WINDOW KIT N4 316SS DEEP HINGED 30in.X15in. |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Flush Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
1481WSSDH3624
Hammond Manufacturing Enclosures, 1481WDH Series