14821-6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14821-6 Cully-Minerallac Fasteners, 8x1-1/4 WAFER SHP PT 500/JAR

MFG Item Number
14821-6

14821-6 Cully-Minerallac Fasteners, 8x1-1/4 WAFER SHP PT 500/JAR

MFG Item Number
14821-6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fasteners, Series
Item #
14821-6
8x1-1/4 WAFER SHP PT 500/JAR

Series Information

Specifications

Specifications
Manufacturer Part Number 14821-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 8x1-1/4 WAFER SHP PT 500/JAR
Screw Type Metal Piercing Stud
Bit Type Phillips
Size 8 x 1-1/4
Bit Size #2
Screw Head Type Wafer Head
Point Type Sharp Point
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs