Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
14821J
Cully-Minerallac Fasteners
8x1-1/4 WAFER SHP PT LATH SC
This item cannot be canceled or returned
Description
8x1-1/4 WAFER SHP PT LATH SC
Specifications
Specifications
| Manufacturer Part Number |
14821J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
8x1-1/4 WAFER SHP PT LATH SC |
| Screw Type |
Metal Piercing Stud |
| Bit Type |
Phillips |
| Size |
8 x 1-1/4 |
| Bit Size |
#2 |
| Screw Head Type |
Wafer Head |
| Point Type |
Sharp Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
14821J
Cully-Minerallac Fasteners