Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1485BV1 Hammond Manufacturing Wireway, 1485 Series, Box Entry Swivel Nipple, 2.5in.
1485BV1 Hammond Manufacturing Wireway, 1485 Series, Box Entry Swivel Nipple, 2.5in.
This item cannot be canceled or returned
Description
Box Entry Swivel Nipple, 2.5in.
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1485BV1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1485 |
| Family Series |
Hammond Manufacturing Wireway, 1485 Series |
| Description |
Box Entry Swivel Nipple, 2.5in. Square, N12 |
| Nominal Length |
2.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 12 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
1485BV1
Hammond Manufacturing Wireway, 1485 Series