Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1485C9Q Hammond Manufacturing Wireway, 1485 Series, 90 Degree Elbow, 4in. Square, N12,
1485C9Q Hammond Manufacturing Wireway, 1485 Series, 90 Degree Elbow, 4in. Square, N12,
This item cannot be canceled or returned
Description
90 Degree Elbow, 4in. Square, N12,
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1485C9Q |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1485 |
| Family Series |
Hammond Manufacturing Wireway, 1485 Series |
| Description |
90 Degree Elbow, 4in. Square, N12, Outside Opening |
| Latching Mechanism |
Quick Release Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Application |
Protect Electrical Wiring |
| Style |
90 Elbow |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
Outside Opening, For Use with 4x4 Wireway |
| Net Weight |
6 lbs |
| Gross Weight |
6 lbs |
1485C9Q
Hammond Manufacturing Wireway, 1485 Series