Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1485DJ Hammond Manufacturing Wireway, 1485 Series, Junction Box, 6in. Square, N12
1485DJ Hammond Manufacturing Wireway, 1485 Series, Junction Box, 6in. Square, N12
This item cannot be canceled or returned
Description
Junction Box, 6in. Square, N12
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1485DJ |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1485 |
| Family Series |
Hammond Manufacturing Wireway, 1485 Series |
| Description |
Junction Box, 6in. Square, N12 |
| Cover Design |
Junction Box |
| Nominal Length |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 12 |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
1485DJ
Hammond Manufacturing Wireway, 1485 Series