1485DTQ
Hammond Manufacturing Wireway, 1485 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1485DTQ

Hammond Manufacturing Wireway, 1485 Series

1485DTQ

Hammond Manufacturing Wireway, 1485 Series
Tee Fitting, 6in. Square, N12,
MFG Item Number
1485DTQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1485 Series
Item #
1485DTQ
Tee Fitting, 6in. Square, N12,

1485 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1485DTQ
Manufacturer Hammond Manufacturing
Product Series 1485
Family Series Hammond Manufacturing Wireway, 1485 Series
Description Tee Fitting, 6in. Square, N12, Outside/Top Opening
Cover Design Tee Fitting
Nominal Length 6 "
Nominal Width 6 "
NEMA Rating NEMA 12
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
LJWT6C
LJWT6C
Wiegmann Wireway, LJW Series