Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1485FRED Hammond Manufacturing Wireway, 1485 Series, Reducer, 12in.Wx6in.H to 6in. Square, N1
1485FRED Hammond Manufacturing Wireway, 1485 Series, Reducer, 12in.Wx6in.H to 6in. Square, N1
This item cannot be canceled or returned
Description
Reducer, 12in.Wx6in.H to 6in. Square, N1
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1485FRED |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1485 |
| Family Series |
Hammond Manufacturing Wireway, 1485 Series |
| Description |
Reducer, 12in.Wx6in.H to 6in. Square, N12 |
| Latching Mechanism |
Quick Release Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Application |
Protect Electrical Wiring |
| Style |
Reducer |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
12x6 to 6x6, For Use with 12x6 Wireway |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
1485FRED
Hammond Manufacturing Wireway, 1485 Series