Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
148646
COLLAPSIBLE GATE VALVE LO 13-18 RED
This item cannot be canceled or returned
Description
COLLAPSIBLE GATE VALVE LO 13-18 RED
Specifications
Specifications
| Manufacturer Part Number |
148646 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Collapsible Gate Valve Lockout Device, 13-18 Diameters |
| Lockout-Tagout |
Rotating |
| Color |
Red |
| Material |
Plastic |
| Net Weight |
4.025 lbs |
| Gross Weight |
4.025 lbs |
148646
Brady Lockout/Tagout