Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
148647
COLLAPSIBLE GATE VALVE LO 7-13 RED
This item cannot be canceled or returned
Description
COLLAPSIBLE GATE VALVE LO 7-13 RED
Specifications
Specifications
| Manufacturer Part Number |
148647 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Collapsible Gate Valve Lockout Device, 7-13 Diameters |
| Lockout-Tagout |
Rotating |
| Color |
Red |
| Material |
Plastic |
| Net Weight |
2.365 lbs |
| Gross Weight |
2.365 lbs |
148647
Brady Lockout/Tagout