Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
148686
TAGLOCK 480/600V CLAMP-ON BRKR LO
This item cannot be canceled or returned
Description
TAGLOCK 480/600V CLAMP-ON BRKR LO
Specifications
Specifications
| Manufacturer Part Number |
148686 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
TAGLOCK Circuit Breaker Lockout Devices - 480/600V Clamp-On, 25/Pack |
| Lockout-Tagout |
Clamp-On Lockout |
| Color |
Red |
| Material |
Polypropylene |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
148686
Brady Lockout/Tagout