Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 148688 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Lockout/Tagout |
| Description | TAGLOCK Circuit Breaker Lockout Devices - for 120V Breakers, 6/Pack |
| Lockout-Tagout | Pin With Recessed Hole Lockout |
| Color | Red |
| Material | Nylon |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |