Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
148692 Brady Lockout/Tagout, TAGLOCK OVERSIZED CIRCT BRKR LO EA
148692 Brady Lockout/Tagout, TAGLOCK OVERSIZED CIRCT BRKR LO EA
This item cannot be canceled or returned
Description
TAGLOCK OVERSIZED CIRCT BRKR LO EA
Specifications
Specifications
| Manufacturer Part Number |
148692 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
TAGLOCK Circuit Breaker Lockout Device - Oversized |
| Lockout-Tagout |
Clamp-On Lockout |
| Color |
Red |
| Material |
Polypropylene |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.355 lbs |
148692
Brady Lockout/Tagout