Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487

Eiko Lamps

1487

Eiko Lamps
LAMP, MIN SCREW T3-1/4 14.0V .20A
MFG Item Number
1487
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
1487
LAMP, MIN SCREW T3-1/4 14.0V .20A

Series Information

Specifications

Specifications
Manufacturer Part Number 1487
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP, MIN SCREW T3-1/4 14.0V .20A PK/10
Type Miniature
Voltage 14 V
Shape T3.25 Tubular
Base E10 Miniature Screw
Life Span 3,000 Hrs
Net Weight 0.05 lbs
Gross Weight 0.05 lbs