1487BM6
Hammond Manufacturing Wireway, 1487 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487BM6 Hammond Manufacturing Wireway, 1487 Series, WIREWAY, 6in. NIPPLE, FOR 2.5in.SQ

MFG Item Number
1487BM6

1487BM6 Hammond Manufacturing Wireway, 1487 Series, WIREWAY, 6in. NIPPLE, FOR 2.5in.SQ

MFG Item Number
1487BM6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487 Series
Item #
1487BM6
WIREWAY, 6in. NIPPLE, FOR 2.5in.SQ

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1487BM6
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Description WIREWAY, 6in. NIPPLE, FOR 2.5in.SQ PULL-THROUGH, NEMA12
Cover Design Typical Nipple
Nominal Length 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
JWN226
JWN226
Wiegmann Wireway