Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1487CM6SS Hammond Manufacturing Wireway, 1487SS Series, Nipple 6in., 4in.Sq, N4X, 304SS
MFG Item Number
1487CM6SS
1487CM6SS Hammond Manufacturing Wireway, 1487SS Series, Nipple 6in., 4in.Sq, N4X, 304SS
MFG Item Number
1487CM6SS
This item cannot be canceled or returned
Description
Nipple 6in., 4in.Sq, N4X, 304SS
1487SS Series Information
- Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
- Many Available Accessories
- Type 4X Pull Through Wireway
Specifications
Specifications
| Manufacturer Part Number |
1487CM6SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487SS |
| Family Series |
Hammond Manufacturing Wireway, 1487SS Series |
| Description |
Nipple 6in., 4in.Sq, N4X, 304SS |
| Latching Mechanism |
Feed Through |
| Cover Design |
Hinge Cover |
| Composition |
Stainless Steel |
| Style |
Nipple |
| Nominal Length |
6 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
3.3 lbs |
| Gross Weight |
3 lbs |
1487CM6SS
Hammond Manufacturing Wireway, 1487SS Series