Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1487CRE Hammond Manufacturing Wireway, 1487 Series, Reducer, 4in.Sq to 2.5in.Sq, Edge Hole,
1487CRE Hammond Manufacturing Wireway, 1487 Series, Reducer, 4in.Sq to 2.5in.Sq, Edge Hole,
This item cannot be canceled or returned
Description
Reducer, 4in.Sq to 2.5in.Sq, Edge Hole,
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1487CRE |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487 |
| Family Series |
Hammond Manufacturing Wireway, 1487 Series |
| Description |
Reducer, 4in.Sq to 2.5in.Sq, Edge Hole, N12 |
| Latching Mechanism |
Screw Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Application |
Protect Electrical Wiring |
| Style |
Reducer |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
4x4 to 2.5x2.5, For Use with 4x4 Wireway |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
1487CRE
Hammond Manufacturing Wireway, 1487 Series