Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1487CTSS Hammond Manufacturing Wireway, 1487SS Series, Tee Fitting, 4in.Sq, N4X, 304SS
1487CTSS Hammond Manufacturing Wireway, 1487SS Series, Tee Fitting, 4in.Sq, N4X, 304SS
This item cannot be canceled or returned
Description
Tee Fitting, 4in.Sq, N4X, 304SS
1487SS Series Information
- Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
- Many Available Accessories
- Type 4X Pull Through Wireway
Specifications
Specifications
| Manufacturer Part Number |
1487CTSS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487SS |
| Family Series |
Hammond Manufacturing Wireway, 1487SS Series |
| Description |
Tee Fitting, 4in.Sq, N4X, 304SS |
| Latching Mechanism |
Screw Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Stainless Steel |
| Application |
Protect Electrical Wiring |
| Style |
Tee |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
For Use with 4x4 Wireway |
| Net Weight |
6.6 lbs |
| Gross Weight |
6 lbs |
1487CTSS
Hammond Manufacturing Wireway, 1487SS Series