1487CXSS
Hammond Manufacturing Wireway, 1487SS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1487CXSS Hammond Manufacturing Wireway, 1487SS Series, Adjustable Fitting, 4in.Sq, N4X, 304SS
MFG Item Number
1487CXSS

1487CXSS Hammond Manufacturing Wireway, 1487SS Series, Adjustable Fitting, 4in.Sq, N4X, 304SS

MFG Item Number
1487CXSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487CXSS
Adjustable Fitting, 4in.Sq, N4X, 304SS

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487CXSS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description Adjustable Fitting, 4in.Sq, N4X, 304SS
Latching Mechanism Screw Clamps
Cover Design Hinge Cover
Composition Stainless Steel
Application Protect Electrical Wiring
Style Telescope
NEMA Rating NEMA 1, NEMA 12
Approvals CSA, UL
Comments For Use with 4x4 Wireway
Net Weight 7.7 lbs
Gross Weight 7 lbs