Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1487DRC Hammond Manufacturing Wireway, 1487 Series, Reducer, 6in.Sq to 4in.Sq, Center Hole,
1487DRC Hammond Manufacturing Wireway, 1487 Series, Reducer, 6in.Sq to 4in.Sq, Center Hole,
This item cannot be canceled or returned
Description
Reducer, 6in.Sq to 4in.Sq, Center Hole,
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1487DRC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487 |
| Family Series |
Hammond Manufacturing Wireway, 1487 Series |
| Description |
Reducer, 6in.Sq to 4in.Sq, Center Hole, N12 |
| Latching Mechanism |
Screw Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Application |
Protect Electrical Wiring |
| Style |
Reducer |
| NEMA Rating |
NEMA 1, NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
6x6 to 4x4, For Use with 6x6 Wireway |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
1487DRC
Hammond Manufacturing Wireway, 1487 Series