1487EFFSS
Hammond Manufacturing Wireway, 1487SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487EFFSS Hammond Manufacturing Wireway, 1487SS Series, Flexible Fitting, Rubber, 8in.Sq, N4X,

MFG Item Number
1487EFFSS

1487EFFSS Hammond Manufacturing Wireway, 1487SS Series, Flexible Fitting, Rubber, 8in.Sq, N4X,

MFG Item Number
1487EFFSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487EFFSS
Flexible Fitting, Rubber, 8in.Sq, N4X,

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487EFFSS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description Flexible Fitting, Rubber, 8in.Sq, N4X, 304SS
Latching Mechanism Feed Through
Cover Design Hinge Cover
Composition Stainless Steel
Style Flexible Fitting
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 7 lbs
Gross Weight 4 lbs