1487ERECSS
Hammond Manufacturing Wireway, 1487SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487ERECSS Hammond Manufacturing Wireway, 1487SS Series, Reducer, 8in.Sq to 4in.Sq, N4X, 304SS

MFG Item Number
1487ERECSS

1487ERECSS Hammond Manufacturing Wireway, 1487SS Series, Reducer, 8in.Sq to 4in.Sq, N4X, 304SS

MFG Item Number
1487ERECSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487SS Series
Item #
1487ERECSS
Reducer, 8in.Sq to 4in.Sq, N4X, 304SS

1487SS Series Information

  • Bodies and Covers are Formed from 14 Gauge 304 Stainless‑Steel with 10 Gauge Flanges
  • Many Available Accessories
  • Type 4X Pull Through Wireway

Specifications

Specifications
Manufacturer Part Number 1487ERECSS
Manufacturer Hammond Manufacturing
Product Series 1487SS
Family Series Hammond Manufacturing Wireway, 1487SS Series
Description Reducer, 8in.Sq to 4in.Sq, N4X, 304SS
Latching Mechanism Feed Through
Cover Design Hinge Cover
Composition Stainless Steel
Style Reducer
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12, NEMA 4X
Comments Reducer From 8x8 to 4x4
Net Weight 18.7 lbs
Gross Weight 4 lbs