1487EV1
Hammond Manufacturing Wireway, 1487 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1487EV1 Hammond Manufacturing Wireway, 1487 Series, Box Entry Swivel Nipple, 8in.Sw, N12

MFG Item Number
1487EV1

1487EV1 Hammond Manufacturing Wireway, 1487 Series, Box Entry Swivel Nipple, 8in.Sw, N12

MFG Item Number
1487EV1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1487 Series
Item #
1487EV1
Box Entry Swivel Nipple, 8in.Sw, N12

1487 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1487EV1
Manufacturer Hammond Manufacturing
Product Series 1487
Family Series Hammond Manufacturing Wireway, 1487 Series
Description Box Entry Swivel Nipple, 8in.Sw, N12
Cover Design Swivel Nipple
Nominal Length 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 7 lbs
Gross Weight 7 lbs