Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148806

Brady Tape

148806

Brady Tape
B518, 4 X 100 FT, FLOOR LINE STENCIL
MFG Item Number
148806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
148806
B518, 4 X 100 FT, FLOOR LINE STENCIL

Series Information

Specifications

Specifications
Manufacturer Part Number 148806
Manufacturer Brady
Family Series Brady Tape
Description PaintStripe: Stencil, 4 x 100', Polypropylene, Continuous Line
Type Stencil
Color Clear, White
Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs