Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148807

Brady Tape

148807

Brady Tape
B519, 4 X 500 FT, FLOOR LINE STENCIL
MFG Item Number
148807
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
148807
B519, 4 X 500 FT, FLOOR LINE STENCIL

Series Information

Specifications

Specifications
Manufacturer Part Number 148807
Manufacturer Brady
Family Series Brady Tape
Description PaintStripe: Stencil, 4 x 500', Polyester, Continuous Line
Type Stencil
Color Clear, White
Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs