Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 148818 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | PaintStripe: Stencil, 2 x 500', Polyester, Dashed Line |
| Type | Stencil |
| Color | Clear, White |
| Width | 2 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |