Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
148823 Brady Tape, B518, 2 X 8 X 500' FLOOR DASH STENCIL
MFG Item Number
148823

148823 Brady Tape, B518, 2 X 8 X 500' FLOOR DASH STENCIL

MFG Item Number
148823
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
148823
B518, 2 X 8 X 500' FLOOR DASH STENCIL

Series Information

Specifications

Specifications
Manufacturer Part Number 148823
Manufacturer Brady
Family Series Brady Tape
Description PaintStripe: Stencil, 2 x 500', Polypropylene, Dashed Line
Type Stencil
Color Clear, White
Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs