Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

148863 Brady Labels, 10 WRITE-ON LO PROCEDURE TEMPLATE TAGS

MFG Item Number
148863

148863 Brady Labels, 10 WRITE-ON LO PROCEDURE TEMPLATE TAGS

MFG Item Number
148863
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
148863
10 WRITE-ON LO PROCEDURE TEMPLATE TAGS

Series Information

Specifications

Specifications
Manufacturer Part Number 148863
Manufacturer Brady
Family Series Brady Labels
Description Tag LOCKOUT / TAGOUT PROCEDURE REFERENCE Polyester 5.75x3 BK/RD/WH 10PK
Material Type Polyester
Background Color Black, Red, White
Special Properties Rigid
Label Height 5.75 "
Label Width 3 "
Language English
Legend ShutDown
Net Weight 0 lbs
Gross Weight 0 lbs