1488EE7
Hammond Manufacturing Enclosures, 1488 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1488EE7

Hammond Manufacturing Enclosures, 1488 Series

1488EE7

Hammond Manufacturing Enclosures, 1488 Series
8 x 8 x 7.15
MFG Item Number
1488EE7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1488 Series
Item #
1488EE7
8 x 8 x 7.15

1488 Series Information

  • Formed out of 14 gauge steel
  • Captive cover screws thread into sealed wells
  • Smooth, countinuously welded seams
Designed for use as electric, hydraulic or pneumatic control and instrument enclosure. Ideal for flat or surface mounting / pedestal to provide the necessary 30 or 60 degrees control slope. Provides protection from dirt, dust, oil and water.
  • Oil resistant gasket and adhesive
  • A grounding stude is provided in the enclosure

Specifications

Specifications
Manufacturer Part Number 1488EE7
Manufacturer Hammond Manufacturing
Product Series 1488
Family Series Hammond Manufacturing Enclosures, 1488 Series
Description 8 x 8 x 7.15 30 OR 60 DEGREE SLOPE,
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 7 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs
Alternatives
WC08C08
WC08C08
Wiegmann Enclosures, WC-C Series