1489MP36
Hammond Manufacturing Enclosures, 1489 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1489MP36

Hammond Manufacturing Enclosures, 1489 Series

1489MP36

Hammond Manufacturing Enclosures, 1489 Series
PUSHBUTTON ENCLOSURE, 17.25 X 16.25
MFG Item Number
1489MP36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1489 Series
Item #
1489MP36
PUSHBUTTON ENCLOSURE, 17.25 X 16.25

1489 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuously Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Phosphatized and Finished in Gray Powder Coating.



Specifications

Specifications
Manufacturer Part Number 1489MP36
Manufacturer Hammond Manufacturing
Product Series 1489
Family Series Hammond Manufacturing Enclosures, 1489 Series
Description PUSHBUTTON ENCLOSURE, 17.25 X 16.25 X 6.00
Material Steel
Composition Metallic
Hole Size 22 mm
Cover Design Hinged
Nominal Height 18 "
Nominal Width 17 "
Nominal Depth 6 "
Latching Mechanism Screws
NEMA Rating NEMA 12
Approvals CE, CSA, UL
Net Weight 31 lbs
Gross Weight 31 lbs