149045

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149045

Brady Printers, I7100 Series

149045

Brady Printers, I7100 Series
I7100 PRINTER 300D, PEEL - US
MFG Item Number
149045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, I7100 Series
Item #
149045
I7100 PRINTER 300D, PEEL - US

I7100 Series Information

  • Print on the widest range of materials with confidence,including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra‑sharp on labels as small as 0.125 in.with high accuracy
  • Designed to print thousands of labels per day,everyday
  • Easy‑to‑use touch screen interface to adjust printer settings quickly and easily
Get the job done with the BradyPrinter i7100 label printer.No matter the demands,this reliable,heavy‑duty and high‑accuracy label printer gets it all done.

Specifications

Specifications
Manufacturer Part Number 149045
Manufacturer Brady
Product Series I7100
Family Series Brady Printers, I7100 Series
Description i7100 300dpi Industrial Label Printer Peel Model, 11.4 H x 9.9 W x 18.1 D
Type Desktop
Max Label Width 4.33 "
Printing Speed 11.8 in/sec
Color Single
Display LCD
Keyboard None
Memory 256 MB RAM, SD Flash Memory Card Reader
Peripheral Printing Yes
Print Resolution 300 DPI
Text Rotation Yes
Print Technology Thermal Transfer
Approvals CE, cUL, FCC
Net Weight 22.05 lbs
Gross Weight 26 lbs