Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1490 Series
1490H9
Hammond Manufacturing Enclosures, 1490 Series
This item cannot be canceled or returned
Description
- Formed With 14 Gauge Steel.
- Smooth Continuous Welded Seams.
- Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
- Captive Cover Screws Thread Into Sealed Wells.
- Provides Protection from Dirt, Dust, Oil, and Water.
- Finished in Gray Powder Coating.
Specifications
Specifications
| Manufacturer Part Number |
1490H9 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1490 |
| Family Series |
Hammond Manufacturing Enclosures, 1490 Series |
| Description |
9.50 x 8.50 x 7.87 1-13/64in. CUT-OUT, SLOPING FRONT 9.50 X 8.50 X 7.88 |
| Material |
Steel |
| Composition |
Metallic |
| Hole Size |
30 mm |
| Cover Design |
Lift-Off Cover |
| Nominal Height |
7 " |
| Nominal Width |
16 " |
| Nominal Depth |
7 " |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Approvals |
CE, CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
1490H9
Hammond Manufacturing Enclosures, 1490 Series