1491920
Festo Process Control, VZWD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1491920 Festo Process Control, VZWD Series, Direct-Acting Solenoid Valve,

MFG Item Number
VZWDLM22CMG1420V2AP440

1491920 Festo Process Control, VZWD Series, Direct-Acting Solenoid Valve,

MFG Item Number
VZWDLM22CMG1420V2AP440
Item Number
1491920
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, VZWD Series
Item #
1491920
Direct-Acting Solenoid Valve,

VZWD Series Information

Ideal for high pressures with low flow rates: the VZWD operates without differential pressure at up to 90 bar, even in closed media circuits. It is thus ideal for high‑pressure and dosing applications. In contrast to force pilot operated or pilot actuated valves, it has no pilot ports..
  • Can be operated with water, air and neutral media
  • Valve will switch at any pressure from 0 bar to the maximum operating pressure of the valve
  • Operation unimpaired by light levels of dirt . Ideal for applications in closed media circuits in factory and process automation
  • Integrated N/C function

Specifications

Specifications
Manufacturer Part Number VZWDLM22CMG1420V2AP440
Manufacturer Festo
Product Series VZWD
Family Series Festo Process Control, VZWD Series
Description Direct-Acting Solenoid Valve, VZWD-L-M22C-M-G14-20-V-2AP4-40, 1/4in., G, 2, Brass, 120VAC
Type Solenoid Valve Directly Actuated
Flow Rate 0.13 m3/h
Valve Function 2/2-Way Valve, Normally Closed, Mechanical Reset
Reset Method Mechanical Spring
Process Valve Connection Thread G1/4
Nominal Size 2 mm
Nominal Voltage 110 VAC
Sealing Materials FPM
Medium Pressure 0-40 bar
Actuation Type Electric
Design Design Directly Actuated Poppet Valve
Net Weight 1.2125 lbs
Gross Weight 1.2125 lbs