1492155
Festo Process Control, VZWF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1492155

Festo Process Control, VZWF Series

1492155

Festo Process Control, VZWF Series
Force-Piloted Solenoid Valve,
Item Number
1492155
MFG Item Number
VZWFLM22CG114400V1P410R1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, VZWF Series
Item #
1492155
Force-Piloted Solenoid Valve,

VZWF Series Information

Can be operated without differential pressure, e.g. can be used in closed media circuits. The force pilot operated valves from the VZWF series use relatively small solenoids to control high pressures with large nominal diameters. They can switch at pressures as low as 0 bar and close automatically via a normally closed function in the case of a pressure loss in the circuit.
The special feature of this type of actuation is the support by the pressure of the medium. This means that smaller coils can be used in comparison with direct operated valves as less power is required at the coil to open the valve. The energy of the pressure of the medium is also used for this purpose.
  • Can be operated with water, air and neutral media
  • Possible to control high pres sures with large nominal diameters
  • Generally suitable for use in all cases where the medium can be vented downstream of the valve into the atmosphere or into a tank
  • Operates from 0 bar
  • Ideal for applications in closed media circuits
  • Integrated N/C function

Specifications

Specifications
Manufacturer Part Number VZWFLM22CG114400V1P410R1
Manufacturer Festo
Product Series VZWF
Family Series Festo Process Control, VZWF Series
Description Force-Piloted Solenoid Valve, VZWF-L-M22C-G114-400-V-1P4-10-R1, 1 1/4in., G, Stainless Steel, Viton,
Type Solenoid Valve Force Pilot Operated
Valve Function 2/2-Way Valve, Normally Closed
Process Valve Connection Thread G1-1/4
Nominal Size 40 mm
Nominal Voltage 24 VDC
Temperature of Medium -10-35 °C
Material Stainless Steel
Protection Rating IP65
Sealing Materials EPM
Medium Pressure 0-10 bar
Actuation Type Electric
Design Diaphragm Valve, Force Pilot Operated
Net Weight 9.9206 lbs
Gross Weight 9.9206 lbs