Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14930000 Socomec Miscellaneous, ADAPTOR NOIR HANDLES IP65
14930000 Socomec Miscellaneous, ADAPTOR NOIR HANDLES IP65
This item cannot be canceled or returned
Description
ADAPTOR NOIR HANDLES IP65
Specifications
Specifications
| Manufacturer |
Socomec |
| Family Series |
Socomec Miscellaneous |
| Manufacturer Part Number |
14930000 |
| Description |
ADAPTOR NOIR HANDLES IP65 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.1 lbs |
14930000
Socomec Miscellaneous