149350
Gems Sensors & Controls Sensors, LS-750 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
149350 Gems Sensors & Controls Sensors, LS-750 Series, LS-750 Series Level Switch
MFG Item Number
149350

149350 Gems Sensors & Controls Sensors, LS-750 Series, LS-750 Series Level Switch

MFG Item Number
149350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-750 Series
Item #
149350
LS-750 Series Level Switch

LS-750 Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Specifications

Specifications
Manufacturer Part Number 149350
Manufacturer Gems Sensors & Controls
Product Series LS-750
Family Series Gems Sensors & Controls Sensors, LS-750 Series
Description LS-750 Series Level Switch
Float Type Vertical Float
Contacts SPST-NC
Connection Type Cable
Composition Buna
Diameter 25.4 mm
PSI Rating 150
Operating Temperature -40-230 °F
Approvals CE, CSA, UL
Net Weight 0.744 lbs
Gross Weight 0.744 lbs