Series Information
| Manufacturer Part Number | 149438 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Respirable Crystalline Silica Sign, 7 H x 10 W, Polyester |
| Background Color | White |
| Header | Authorized Personnel Only |
| Legend | Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only |
| Material | Polyester |
| Height | 7 " |
| Width | 10 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.032 lbs |