Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149552

Brady Printers

149552

Brady Printers
I3300 PRINTER-C, 300D, WIFI, US
MFG Item Number
149552
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
149552
I3300 PRINTER-C, 300D, WIFI, US

Series Information

Specifications

Specifications
Manufacturer Part Number 149552
Manufacturer Brady
Family Series Brady Printers
Description BradyPrinter i3300-C Sign and Label Printer WIFI
Max Label Width 4.015 "
Printing Speed 4 in/sec
Color Single
Memory 195 MB IFFS Flash, 512 MB RAM
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 16.265 lbs
Gross Weight 16.44 lbs