Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149849

Brady Signs & Signage

149849

Brady Signs & Signage
6.5X1 B921 SOLAR PV POWER SOURCE 25PK
MFG Item Number
149849
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
149849
6.5X1 B921 SOLAR PV POWER SOURCE 25PK

Series Information

Specifications

Specifications
Manufacturer Part Number 149849
Manufacturer Brady
Family Series Brady Signs & Signage
Description Pre-Printed SOLAR PV POWER SOURCE Warning Labels, 1x6.5 Acrylic, 25Pk
Background Color Reflective
Header Warning
Legend Warning: Photovoltaic Power Source
Material Acrylic
Material Description Solar Warning
Language English
Height 1 "
Width 6.5 "
Net Weight 0 lbs
Gross Weight 0 lbs