Series Information
| Manufacturer Part Number | 149864 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Pre-Printed SOLAR WHT/RED RPD SHUTDOWN Warning Labels, 4x6 Vinyl, 25Pk |
| Background Color | White |
| Header | Solar System |
| Legend | Solar Pv System Equipped With Rapid Shutdown Turn Rapid Shutdown Switch To The "Off" Position To Shut Down Conductors Outside The Array. Conductors Within Array Remain Energized In Sunlight |
| Material | Vinyl |
| Material Description | Solar Warning |
| Language | English |
| Height | 4 " |
| Width | 6 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |