Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149871

Brady Signs & Signage

149871

Brady Signs & Signage
4X1 B920 SOLAR DC COMBINER BOX 25PK
MFG Item Number
149871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
149871
4X1 B920 SOLAR DC COMBINER BOX 25PK

Series Information

Specifications

Specifications
Manufacturer Part Number 149871
Manufacturer Brady
Family Series Brady Signs & Signage
Description Pre-Printed SOLAR DC COMBINER BOX Warning Labels, 1x4 Vinyl, 25Pk
Background Color White
Header DC Combiner Box
Legend Dc Combiner Box
Material Vinyl
Material Description Solar Warning
Language English
Height 1 "
Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs