Series Information
| Manufacturer Part Number | 149886 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Pre-Printed SOLAR UNDERGROUND Warning Labels, 2x3.75 Vinyl, 25Pk |
| Background Color | White |
| Header | Shock Hazard |
| Legend | Warning Electrical Shock Hazard The Dc Conductors Of This Photovoltaic System Are Ungrounded And May Be Energized |
| Material | Vinyl |
| Material Description | Solar Warning |
| Language | English |
| Height | 2 " |
| Width | 3.75 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |