Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
149 Series Information
| Manufacturer Part Number | 149D0111 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 149 |
| Family Series | Socomec Industrial Accessories, 149 Series |
| Description | HANDLE E S0N-4X /D 6MM |
| Padlockable | No |
| Color | Black, Blue |
| Defeatable | No |
| Operator Type | Selector Handle |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 0.202 lbs |
| Gross Weight | 0.202 lbs |