14AFR051E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

14AFR051E

Ohmite Resistors, 14a Series

14AFR051E

Ohmite Resistors, 14a Series
RESISTOR, 4W .051 OHM 1pct.
MFG Item Number
14AFR051E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, 14a Series
Item #
14AFR051E
RESISTOR, 4W .051 OHM 1pct.

14a Series Information

  • Fixed Resistance Measuring Point
  • Low Inductance
  • Ideal for Current Sensing Applications
14AFR Current Sense resistors feature a high temperature ceramic body which affords the user higher power densities than similar products which utilize silicone‑based epoxy molding compounds. The internal construction involves a straight, low inductance, 3‑piece welded metal element at 1% tolerance. This series is stocked in 9 popular resistance values for easy accessibility.

Specifications

Specifications
Manufacturer Part Number 14AFR051E
Manufacturer Ohmite
Product Series 14a
Family Series Ohmite Resistors, 14a Series
Description RESISTOR, 4W .051 OHM 1pct.
Resistance 0.051 Ohm
Adjustable No
Non-Inductive No
Wattage 4 W
Composition Ceramic
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 1,000 V
Operating Temperature -67-527 °F
Tolerance % 1 %
Length 0.709 "
Mounting PC
Net Weight 0.0043 lbs
Gross Weight 0.0043 lbs