Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14DUC32AA
Starter,FVNR SZ1,3-12Amps,Open,120/240V
MFG Item Number
14DUC32AA
This item cannot be canceled or returned
Description
Starter,FVNR SZ1,3-12Amps,Open,120/240V
Specifications
Specifications
Manufacturer Part Number
14DUC32AA
Manufacturer
Furnas
Family Series
Furnas Starters
Description
Non-reversing motor starter Size 1 Three phase full voltage Solid-state overload relay OLRelay amp range 3-12A 110-120/220-240VAC 60HZ coil Combination type No enclosure
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Current Rating
27 A
NEMA Frame Size
1
Net Weight
3.4 lbs
Gross Weight
3 lbs
*Galco is not an authorized distributor for this brand Click here for details .
14DUC32AA
Furnas Starters