Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14DUE32BA
STARTER, 27A, 3-P, 600VAC, 13-27A
MFG Item Number
14DUE32BA
This item cannot be canceled or returned
Description
STARTER, 27A, 3-P, 600VAC, 13-27A
Specifications
Specifications
| Manufacturer Part Number |
14DUE32BA |
| Manufacturer |
Furnas |
| Family Series |
Furnas Starters |
| Description |
STARTER, 27A, 3-P, 600VAC, 13-27A OVERLOAD |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
27 A |
| NEMA Frame Size |
1 |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
14DUE32BA
Furnas Starters