14F0705
Hammond Manufacturing Enclosures, 1414 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14F0705 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 6.75in.x4.88in., Fiberglass
MFG Item Number
14F0705

14F0705 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 6.75in.x4.88in., Fiberglass

MFG Item Number
14F0705
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1414 Series
Item #
14F0705
Inner Panel, 6.75in.x4.88in., Fiberglass

1414 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Fabricated From 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Lift‑Off Cover
1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.

  • Continuously Welded Seams
  • Grounding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included On Most Models


Specifications

Specifications
Manufacturer Part Number 14F0705
Manufacturer Hammond Manufacturing
Product Series 1414
Family Series Hammond Manufacturing Enclosures, 1414 Series
Description Inner Panel, 6.75in.x4.88in., Fiberglass
Material Fiberglass
Composition Non-Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.8 lbs
Gross Weight 0.8 lbs