Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
14F1513 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 14.75in.x12.88in.,
14F1513 Hammond Manufacturing Enclosures, 1414 Series, Inner Panel, 14.75in.x12.88in.,
This item cannot be canceled or returned
Description
Inner Panel, 14.75in.x12.88in.,
Nema Types 12 and 13 UL; CSA Approvals Fabricated From 14 Gauge Steel Gray Recoatable Powder Finish Lift‑Off Cover 1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.
Continuously Welded Seams Grounding Stud Provided Welded Mounting Brackets Removable Back Panel Included On Most Models
Specifications
Specifications
Manufacturer Part Number
14F1513
Manufacturer
Hammond Manufacturing
Product Series
1414
Family Series
Hammond Manufacturing Enclosures, 1414 Series
Description
Inner Panel, 14.75in.x12.88in., Fiberglass
Material
Fiberglass
Composition
Non-Metallic
Panel Type
Inner
Perforated
No
Kit
No
Nominal Height
16 "
Nominal Width
14 "
Net Weight
1 lb
Gross Weight
1 lb
14F1513
Hammond Manufacturing Enclosures, 1414 Series